Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0200R020N120 ENDMILL COATED MSTAR 90042828
MITSUBCARB MPXLRBD0200R020N120 ENDMILL COATED MSTAR 90042828
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0200R020N120
rubix:
278A4531
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0200R020N120 ENDMILL COATED MSTAR 90042828
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.76
excl. VAT
/
Each
£
110.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-10SM210-10005P1730 316 SOLID CARBIDE HEAD 7611693
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 3 862717
SANDVIK R216.24-20050CCC38P1620 SC MILLING CM PLURA 2 5742942
SANDVIK 1K377-1200-400-XD 1730 DURA SOLID CARBIDE END MILL 8213672
SANDVIK R216.62-04030-AO05G1610 SC MILLING CM PLURA 2 5743574
SANDVIK 1B230-0600-XA 1630 6259430
DOR S813HA 2.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
DORMER S813HB16.0 DRILL 16.00 MM 5983520
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHANK OZMAMM 6 862564
SANDVIK 1K333-0180-XA 1730 DURA SOLID CARBIDE END MILL 8213450
MITSUBCARB MPXLRBD0120R010N100 ENDMILL COATED MSTAR 90042815
SANDVIK 2S220-0500-050-NC H10F 6260149
SANDVIK R216.42-01030-AP10G1610 SC MILLING CM PLURA 2 5743394
DORMER P813C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814161
WALTERPROT H8015828-4-0.4-16 ADVANCED MILLING CUTTER 5150864