Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK R215.H4-08050CAC05P 1620 5742544
SANDVIK R215.H4-08050CAC05P 1620 5742544
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R215.H4-08050CAC05P 1620
rubix:
289A1648
manufacturer :
5742544
Product details
Technical specifications
Product details : SANDVIK R215.H4-08050CAC05P 1620 5742544
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.42
excl. VAT
/
Each
£
113.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P330-1905-XA1620 SC MILLING CM PLURA 1 7045786
DORMER S814HA25.0 END MILL 25.00 MM 5983582
SANDVIK 1K354-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213531
SANDVIK 1K337-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213620
DORMER P8336.0X6.0 BURR 6.00 MM X 6.00 MM 6814205
DORMER S5213.0XR0.3 6706670
WALTERPROT MC232-03.0A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353976
SANDVIK 2P121-1000-NC H10F 6259991
DORMER S6376.0 6706876
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 20 862629
WALTER MC413-04.0A2XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959783
SANDVIK R216.24-10050EBC22P1620 SC MILLING CM PLURA 2 5742927
SANDVIK 2P170-1600-NA H10F 6260034
SANDVIK 2S342-0500-050-PA P2BM 8351866
DORMER S7664.0 END MILL 4.00 MM 6707006