Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8076.0X6.0 BURR 6.00 MM X 6.00 MM 6814125
DORMER P8076.0X6.0 BURR 6.00 MM X 6.00 MM 6814125
Solid carbide miller Dormer
References
dormer:
P8076.0X6.0
rubix:
2578911
ean:
7320760687666
Technical specifications
Diameter
6
mm
Total length
4.7
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8076.0X6.0 BURR 6.00 MM X 6.00 MM 6814125
Technical specifications
Attributes
Diameter
6
mm
Total length
4.7
mm
Length of cut
50
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.67
excl. VAT
/
Each
£
14.00
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA215.26-3250BAK24L1620 SC MILLING CM PLURA 2 5739293
SANDVIK 2P342-0635-PBP2BM SC MILLING CM PLURA 2 8351833
SANDVIK R216.62-03030-AO04G1610 SC MILLING CM PLURA 2 5743571
SANDVIK 1P340-1000-XB1640 SC MILLING CM PLURA 1 6259862
DORMER S813HB16.0 DRILL 16.00 MM 5983520
SANDVIK 2F440-0635-152ASD1725 SC MILLING CM PLURA 2 7858308
DORMER S2626.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706932
SANDVIK 2F340-1600-200-SC 1745 SOLID CARBIDE END MILL 7419172
SANDVIK 316-12SM450-12015P1730 SOLID CARBIDE HEADS 7611734
SANDVIK 2F341-1600-200-SC1710 SC MILLING CM PLURA 2 7419261
DORMER S2313.0XD3 DRILL 3.00 MM X 3.0 MM 6706488
SANDVIK 1K354-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213534
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 6 863096
ISCAR EFS-E4420-42C20CF104900 5622708
SANDVIK 1P260-0600-XA 1620 6259823