Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P440-1600-SD1725 SC MILLING CM PLURA 2 7858269
SANDVIK 2P440-1600-SD1725 SC MILLING CM PLURA 2 7858269
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P440-1600-SD 1725
rubix:
318A7619
manufacturer :
7858269
ean:
7323225031622
Product details
Technical specifications
Product details : SANDVIK 2P440-1600-SD1725 SC MILLING CM PLURA 2 7858269
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.75
excl. VAT
/
Each
£
346.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE UK-OEMSCBN212 OEMSCBN212 12MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK R216.42-03030-AQ05G P10 END MILL 5743539
DORMER P8236.0X6.0 BURR 6.00 MM X 6.00 MM 6814192
SANDVIK R216.24-06050BCC13P 1620 PLURA SOLID CARBIDE END MILL 5742891
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 20 862593
SANDVIK 2F380-1905-228ASD1745 SC MILLING CM PLURA 2 7963652
DORMER S73910.0 DRILL 10.00 MM 6706891
MITSUBCARB MPXLRBD0300R010N240 ENDMILL COATED MSTAR 90042837
DORMER S71520.0 6706637
GUHRING 03314 003.000 MILLS CARBIDE UNIVERS 9033140030000
SANDVIK 2P342-0794-PBP2BM SC MILLING CM PLURA 2 8351836
DORMER S5011.0 5983112
DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211
R2162319-SVIK DRILLING ENDMILL WEL
WALTERPROT H3127116-5 MILLING CUTTERS SOLID CARBIDE 5082820