Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-0800-CMBM2CM SC MILLING CM PLURA 2 8352516
SANDVIK 2P342-0800-CMBM2CM SC MILLING CM PLURA 2 8352516
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P342-0800-CMB M2CM
rubix:
317A1370
manufacturer :
8352516
ean:
7323227196923
Product details
Technical specifications
Product details : SANDVIK 2P342-0800-CMBM2CM SC MILLING CM PLURA 2 8352516
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.33
excl. VAT
/
Each
£
140.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5368.0XR2.0 6706839
CUTLINE 893271 8MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2P123-0800-NGH10F SC MILLING CM PLURA 2 6260022
DORMER P81712.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814175
CUTLINE UK-OEMSC308 OEMSC308 8MM CARBIDE 3FL SLOT DRILL ALCRN
WALTERPROT H302711-3.5 MILLING CUTTERS SOLID CARBIDE 5082119
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
WALTERPROT H302711-20 MILLING CUTTERS SOLID CARBIDE 5082138
SANDVIK 2P370-0635-PB1740 SC MILLING CM PLURA 2 6870032
SANDVIK 1K337-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213626
SANDVIK R216.42-01530-EC15G1700 SC MILLING CM PLURA 2 5963292
SANDVIK 2F380-0800-100ASD1745 SC MILLING CM PLURA 2 7963599
DORMER S74020.0 6706903
DORMER S71516.0 6706635
DORMER P8429.6X6.0 BURR 9.60 MM X 6.00 MM 6814218