Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5368.0XR2.0 6706839
DORMER S5368.0XR2.0 6706839
Solid carbide miller Dormer
References
dormer:
S5368.0XR2.0
rubix:
376A3970
ean:
7320760683880
Technical specifications
Diameter
8
mm
Total length
60
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5368.0XR2.0 6706839
Technical specifications
Attributes
Diameter
8
mm
Total length
60
mm
Length of cut
8
mm
Number of teeth
6
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.08
excl. VAT
/
Each
£
97.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 4 863104
DORMER S5345.0 6706577
SANDVIK 1K223-0600-100-NH H10F DURA SOLID CARBIDE END MILL 8412599
CUTLINE VARICUT 8MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R2162305050CAK13P1630 COROMILL
R2162532-SVIK T-MAX DRILL.
CUTLINE 855694 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
WALTERPROT MC232-03.5A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022532
SANDVIK 2P340-0800-PA 1630 6260106
SANDVIK 1K233-0300-020-NA H10F DURA SOLID CARBIDE END MILL 8386808
DORMER S804HA10.0 END MILL 10.00 MM 5982575
DORMER S5236.0XR1.0 6706740
SANDVIK R216.42-10030-AK19A H10F 5743474
SANDVIK 1K233-1200-100-NB H10F DURA SOLID CARBIDE END MILL 8386846
SANDVIK 1K253-2500-NB H10F DURA SOLID CARBIDE END MILL 8389111