References
Sandvik Coromant:R216.42-02030-AP20G1620
Rubix:286A9136
Manufacturer :5743408



Product details : SANDVIK R216.42-02030-AP20G 1620 5743408
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 2 mm |
| Total length | 80 mm |
| Centre cut | centre cut |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill plura ball nose end mill |
| Angle of helix | 30 ° |
| Machining material | hardened steel (48 - 63 hrc), steel and stainless steel (for hrc ≤ 63 or hrc ≤ 48), non-ferrous materials (including non-ferrous with silicon content ≤ 9%) |
| Capacity length | 2 mm |
| Cutting angle | 3 ° |
Show UNSPSC/ECL@SS
£ 96.25 excl. VAT
/ Each
£ 115.50 incl. VAT
- Usually arrives within 14 working days
