Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5238.0XR1.0 6706743
DORMER S5238.0XR1.0 6706743
Solid carbide miller Dormer
References
dormer:
S5238.0XR1.0
rubix:
376A3855
ean:
7320760682920
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5238.0XR1.0 6706743
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.95
excl. VAT
/
Each
£
73.14
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 03682 012.000 MILLS CARBIDE UNIVERS 9036820120000
SANDVIK RA216.24-4850BAK24P 1630 PLURA SOLID CARBIDE END MILL 5739930
SANDVIK R216.34-12030-BC26B1620 SC MILLING CM PLURA 2 5743320
MITSUBCARB MPXLRBD0200R010N120 ENDMILL COATED MSTAR 90043383
WALTERPROT MC232-20.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568736
SGS 44741 12MM DIA 4MM RAD ROUTER 44804-SER43MC 16FL 2.0 C/R TB
SANDVIK 2S220-1200-150-NC H10F 6260145
GUHRING 03720 012.000 MILLS CARBIDE UNIVERS 9037200120000
DORMER S802HA8.0 DRILL 8.00 MM 5983471
SGS 42666 55SS SHORT 8MM X 0.50R TI-A V-CARB
SANDVIK 1K334-1600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213499
SANDVIK R216.42-03030-AQ05G P10 END MILL 5743539
SANDVIK 1P221-0700-XA1630 SC MILLING CM PLURA 1 6259569
SANDVIK RA215.26-3250DAL36L1620 SC MILLING CM PLURA 2 5739295
SANDVIK R216.62-03030-AO04G1610 SC MILLING CM PLURA 2 5743571