Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8173.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814172
DORMER P8173.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814172
Solid carbide miller Dormer
References
dormer:
P8173.0X3.0
rubix:
2578958
ean:
7320760688137
Technical specifications
Diameter
3
mm
Total length
2.5
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8173.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814172
Technical specifications
Attributes
Diameter
3
mm
Total length
2.5
mm
Length of cut
38
mm
Tail diameter
3
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.39
excl. VAT
/
Each
£
7.67
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 316-12SM450-12030P1730 SOLID CARBIDE HEADS 7611736
DORMER S2624.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706926
SANDVIK 2F341-1200-250-SC 1710 7419259
DORMER S7178.0 END MILL 8.00 MM 6706703
SANDVIK 2P342-1000-MBM2CM SC MILLING CM PLURA 2 8352703
SANDVIK R216.42-06030-AC10G1610 SC MILLING CM PLURA 2 5743363
DORMER S71820.0 END MILL 20.00 MM 6706779
SANDVIK R216.42-02530-AI25G1610 SC MILLING CM PLURA 2 5743416
CUTLINE VARICUT 16MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE 893372 6MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK R216.24-12030CAJ12G 1610 5742946
SANDVIK R216.42-08030-AC12G1700 SC MILLING CM PLURA 2 5963315
SANDVIK R216.42-01030-AI10G 1620 5743373
SANDVIK 316-12SL442-12040P 1730 6874188
CUTLINE 4 FLUTE CARBIDE END MILL STD STRAIGHT SHANK OZMA MM 4 862742