Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9046.0 END MILL 6.00 MM 5982782
DORMER S9046.0 END MILL 6.00 MM 5982782
Solid carbide miller Dormer
References
dormer:
S9046.0
rubix:
2024838
ean:
7320760133187
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9046.0 END MILL 6.00 MM 5982782
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
19
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.26
excl. VAT
/
Each
£
26.71
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K357-2500-400-XD 1730 DURA SOLID CARBIDE END MILL 8213660
SANDVIK R2162416050IAK32P1630 COROMILL
SANDVIK 2F342-0800-050-PD P2BM 8351756
SANDVIK 2F342-1000-100-PDP2BM SC MILLING CM PLURA 2 8351772
SANDVIK 2N342-1111-PDP2BM SC MILLING CM PLURA 2 8351807
SANDVIK 2S440-0800-100-SD1725 SC MILLING CM PLURA 2 7858252
DORMER S802HA4.5 DRILL 4.50 MM 5983445
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM MM 14 843411
WALTERPROT MC232.12.7W4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568748
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
SANDVIK 2S342-0800-150CMBM2CM SC MILLING CM PLURA 2 8352836
DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211
SANDVIK R216.24-12050ECK26P1620 SC MILLING CM PLURA 2 5743113
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM12 863109
SANDVIK 1K334-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213501