SANDVIK 2P230-0600-NAH10F SC MILLING CM PLURA 2 6260069


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P230-0600-NAH10F
rubix:318A1620
manufacturer :6260069
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length57 mm
Length of cut10 mm
See all Specifications

Product details : SANDVIK 2P230-0600-NAH10F SC MILLING CM PLURA 2 6260069


Technical specifications


Attributes
Diameter6 mm
Total length57 mm
Length of cut10 mm
Number of teeth1
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 48.03 excl. VAT
/ Each
£ 57.64 incl. VAT
  • Usually arrives within 14 working days