Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7678.0XR1.0 6707024
DORMER S7678.0XR1.0 6707024
Solid carbide miller Dormer
References
dormer:
S7678.0XR1.0
rubix:
376A4145
ean:
7320760685730
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7678.0XR1.0 6707024
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.83
excl. VAT
/
Each
£
76.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F440-1588-228ASD1725 SC MILLING CM PLURA 2 7858318
SANDVIK RA215.26-2050AAK15L1620 SC MILLING CM PLURA 2 5739937
WALTERPROT MC232-02.5A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022554
SANDVIK R215.36-16060-AC32L1620 SC MILLING CM PLURA 2 5742684
MITSUBCARB MPXLRBD0300R050N360 ENDMILL COATED MSTAR 90042851
SANDVIK R216.42-05030-AK10AH10F SC MILLING CM PLURA 2 5743427
CUTLINE 855674 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
CUTLINE MULTI-CUT TOOL MULTI-FUNCTION SOLID CARBIDE 90DEG MM 12 863099
SANDVIK 1K223-0600-NH H10F DURA SOLID CARBIDE END MILL 8412583
SANDVIK 1K377-2000-600-XD 1730 DURA SOLID CARBIDE END MILL 8213678
CUTLINE UK-OEMSCBN205 OEMSCBN205 5MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 1P360-1000-XA 1620 6259903
SANDVIK 2P340-0600-PB 1630 6260121
SANDVIK 1P340-1200-XB 1640 6259863
SANDVIK 1P340-1270-XA1640 SC MILLING CM PLURA 1 7045758