SANDVIK R216.24-12030DAI12G1610 SC MILLING CM PLURA 2 5742956
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.24-12030DAI12G1610
Rubix:319A6926
Manufacturer :5742956




Technical specifications
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
Product details : SANDVIK R216.24-12030DAI12G1610 SC MILLING CM PLURA 2 5742956
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 12 mm |
| Total length | 83 mm |
| Centre cut | center-cutting |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill plura solid carbide end mill for hard part milling |
| Angle of helix | 30 ° |
| Machining material | steel and hard material |
| Capacity length | 36 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 189.75 excl. VAT
/ Each
£ 227.70 incl. VAT
- Usually arrives within 14 working days