• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P222-2540-XA1630 SC MILLING CM PLURA 1 7045747

SANDVIK 1P222-2540-XA1630 SC MILLING CM PLURA 1 7045747


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P222-2540-XA 1630
rubix:318A4282
manufacturer :7045747
ean:7323221046415
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1P222-2540-XA1630 SC MILLING CM PLURA 1 7045747


Technical specifications


Attributes
No attributes to display for this product
£ 254.00 excl. VAT
/ Each
£ 304.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1P250-1588-XA1630 SC MILLING CM PLURA 1 7045806DORMER S6295.0 DRILL 5.00 MM 6706532MITSUBCARB MPXLRBD0050R005N020 ENDMILL COATED MSTAR 90042799SANDVIK 1K333-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213464SANDVIK 1K233-0800-200-NB H10F DURA SOLID CARBIDE END MILL 8386829CUTLINE 893381 4MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/SSANDVIK R215.34C06040-DS07K1640 SC MILLING CM PLURA 2 5742656DORMER S7634.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706844SANDVIK 316-12SM450C12030P 1730 7611741CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 3 862681SANDVIK 2S342-1270-305CMBM2CM SC MILLING CM PLURA 2 8352977SANDVIK R216.42-01030-AC15G1610 SC MILLING CM PLURA 2 5743440CUTLINE 893429 16MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDONSANDVIK 1B232-0635-XA1620 SC MILLING CM PLURA 1 6259447SANDVIK 2S342-2000-200-PBP2BM SC MILLING CM PLURA 2 8351945

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories