Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7634.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706844
DORMER S7634.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706844
Solid carbide miller Dormer
References
dormer:
S7634.0XR0.3
rubix:
2556996
ean:
7320760683934
Technical specifications
Diameter
4
mm
Total length
50
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7634.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706844
Technical specifications
Attributes
Diameter
4
mm
Total length
50
mm
Length of cut
12
mm
Number of teeth
4
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.25
excl. VAT
/
Each
£
56.70
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S803HB5.75 DRILL 5.75 MM 5982563
MITSUBCARB MPXLRBD0200R020N120 ENDMILL COATED MSTAR 90042828
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 16 855667
SANDVIK 2S440-0400-050-SD1725 SC MILLING CM PLURA 2 7858137
DORMER S9032.5 DRILL 2.50 MM 5983086
DORMER S5345.0 6706577
DORMER P84112.7X6.0 BURR 12.70 MM X 6.00 MM 6814216
SANDVIK 2F340-1200-300-SC1745 SC MILLING CM PLURA 2 7419171
SANDVIK 2P170-1000-NAH10F SC MILLING CM PLURA 2 6260031
DORMER S814HA16.0 END MILL 16.00 MM 5983573
SANDVIK 2F340-1000-200CSC1745 SC MILLING CM PLURA 2 7440786
DORMER S22916.0 DRILL 16.00 MM 6706529
SANDVIK R215.H4-20050EAC06H1610 SC MILLING CM PLURA 2 5742501
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 8 862625
WALTERPROT MC232.19.1W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353845