Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
GUHRING 03682 016.000 MILLS CARBIDE UNIVERS 9036820160000
GUHRING 03682 016.000 MILLS CARBIDE UNIVERS 9036820160000
Solid carbide miller Gühring
References
gühring:
9036820160000
rubix:
340A3472
ean:
4031093673853
Product details
Technical specifications
Product details : GUHRING 03682 016.000 MILLS CARBIDE UNIVERS 9036820160000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.78
excl. VAT
/
Each
£
268.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT H302211-16 MILLING CUTTERS SOLID CARBIDE 5081969
SANDVIK 2F342-1270-076-PDP2BM SC MILLING CM PLURA 2 8351780
DORMER S7405.0 6706897
SANDVIK 2P170-1200-NAH10F SC MILLING CM PLURA 2 6260032
SANDVIK R215.H4-16050EAC10P1620 SC MILLING CM PLURA 2 5742498
SANDVIK 1K357-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213654
SANDVIK 1K223-1600-NH H10F DURA SOLID CARBIDE END MILL 8412587
WALTERPROT MC230-16.0A4B050C-WK40TF SC MILLING CUTTER 8002045
SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751
SANDVIK 8460304 1K344-1600-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
CUTLINE 893264 16MM CARBIDE END MILL 4 FLT CUPP S/S
ROEBUCK 256025 VARI PITCH HOLE SAW 52MM
WALTERPROT MC232-02.5A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022530
SANDVIK R216.24-12050GBC26P1630 SC MILLING CM PLURA 2 5743077
SANDVIK R216.34-12040-BC26K1640 SC MILLING CM PLURA 2 5743330