• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2F340-2500-300-SC 1745 7419179

SANDVIK 2F340-2500-300-SC 1745 7419179

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2F340-2500-300-SC 1745
Rubix:286A7115
Manufacturer :7419179
EAN:7323222411564
brand logo
brand logo

Product details : SANDVIK 2F340-2500-300-SC 1745 7419179


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 603.17 excl. VAT
/ Each
£ 723.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 316-12SL442-12010P 1730 COROMILL 6874184CUTLINE UK-OEMSC312 OEMSC312 12MM CARBIDE 3FL SLOT DRILL ALCRNSANDVIK 2P340-0600-PB 1630 6260121SANDVIK 1U000-0119-079-XA1620 SC MILLING CM PLURA 1 7045796CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 3 867515WALTERPROT H302211-5 MILLING CUTTERS SOLID CARBIDE 5081959ROEBUCK LDXM035LS LDX TCT HOLE SAW 35MM LONGSANDVIK 1P260-0476-XA1620 SC MILLING CM PLURA 1 7045733SANDVIK 2P231-0500-NA1630 SC MILLING CM PLURA 2 6260073DORMER S26220.0XR0.3 6706967SANDVIK 2P122-0200-NC H10F 6260013DORMER S813HB5.0 DRILL 5.00 MM 5983549DORMER C1102.0 DRILL 2.00 MM 5983863WALTERPROT H302611-2.5 MILLING CUTTERS SOLID CARBIDE 5082067SANDVIK 2P123-1600-NGH10F SC MILLING CM PLURA 2 6260015
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap