Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1588-076-SD1725 SC MILLING CM PLURA 2 7858298
SANDVIK 2S440-1588-076-SD1725 SC MILLING CM PLURA 2 7858298
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-1588-076-SD 1725
rubix:
318A7622
manufacturer :
7858298
ean:
7323225031912
Product details
Technical specifications
Product details : SANDVIK 2S440-1588-076-SD1725 SC MILLING CM PLURA 2 7858298
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.75
excl. VAT
/
Each
£
346.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S26220.0XR0.5 6706968
DORMER S52112.0XR1.0 6706682
SANDVIK R215.34-03050-AC08L1620 SC MILLING CM PLURA 2 5742586
DORMER S7174.0 END MILL 4.00 MM 6706700
SANDVIK 2P460-0952-NA1630 SC MILLING CM PLURA 2 6255705
GUHRING 05735 006.000 END MILL SOLID CARBIDE 6MM TYPE N 6527L FIRE
SANDVIK R216.42-01530-GC15G1700 SC MILLING CM PLURA 2 5963294
SANDVIK 2B330-0300-NCH10F SC MILLING CM PLURA 2 6259980
DORMER P801C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814096
DORMER S5264.0 6706790
PRAMET 40A04R-S90LN12-C FACE MILL 6760288
SANDVIK 1K334-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213484
SANDVIK 1P250-1905-XA1630 SC MILLING CM PLURA 1 7045807
SANDVIK R215.H4-06050BAC02H1610 SC MILLING CM PLURA 2 5742547
SANDVIK 1P340-1905-XA1640 SC MILLING CM PLURA 1 7045760