SANDVIK R216.42-00330-FC03G1700 SC MILLING CM PLURA 2 5963262


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-00330-FC03G1700
rubix:320A2425
manufacturer :5963262
brand logo
brand logo
Technical specifications
Diameter0.3 mm
Total length45 mm
Length of cut0.25 mm
See all Specifications

Product details : SANDVIK R216.42-00330-FC03G1700 SC MILLING CM PLURA 2 5963262


Technical specifications


Attributes
Diameter0.3 mm
Total length45 mm
Length of cut0.25 mm
Number of teeth2
Tail diameter4 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 124.67 excl. VAT
/ Each
£ 149.60 incl. VAT
  • Usually arrives within 14 working days