Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5235.0XR0.3XD6 6706737
DORMER S5235.0XR0.3XD6 6706737
Solid carbide miller Dormer
References
dormer:
S5235.0XR0.3XD6
rubix:
376A3847
ean:
7320760682869
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5235.0XR0.3XD6 6706737
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.47
excl. VAT
/
Each
£
52.16
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F340-0953-076CSC 1745 7419238
CUTLINE MULTI-CUT TOOL MULTI-FUNCTION SOLID CARBIDE 90DEG MM 12 863099
CUTLINE 893444 D.12 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
DORMER S7613.0 END MILL 3.00 MM 6706996
SANDVIK R215.26-06050BAC13H1610 SC MILLING CM PLURA 2 5742675
SANDVIK 2P210-0500-NCN20C SC MILLING CM PLURA 2 6260053
SANDVIK 1K223-2500-100-NH H10F DURA SOLID CARBIDE END MILL 8412622
SANDVIK 1K333-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213464
ROEBUCK CH21 VARI PITCH HOLE SAW 21MM
SANDVIK RA216.24-4050DAK20H1620 SC MILLING CM PLURA 2 5739992
DORMER S26020.0 6706923
DORMER S5294.0XD4 DRILL 4.00 MM X 4.0 MM 6706504
SANDVIK R216.24-10030DAI10G1610 SC MILLING CM PLURA 2 5742917
CUTLINE VARICUT 8MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER
WALTERPROT H404691-3-15 ADVANCED MILLING CUTTER 5150623