SANDVIK 2P230-0800-NAH10F SC MILLING CM PLURA 2 6260070
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:2P230-0800-NAH10F
Rubix:317A9420
Manufacturer :6260070



Product details : SANDVIK 2P230-0800-NAH10F SC MILLING CM PLURA 2 6260070
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
| Number of teeth | 1 |
| Length of cut | 16 mm |
| Total length | 63 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | uncoated |
| Type | coromill plura |
| Angle of helix | 30 ° |
| Machining material | non-ferrous metal |
| Capacity length | 16 mm |
| Cutting angle | 13.5 ° |
Show UNSPSC/ECL@SS
£ 74.44 excl. VAT
/ Each
£ 89.33 incl. VAT
- Usually arrives within 14 working days
