Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-8-1.0-29 ADVANCED MILLING CUTTER 5150874
WALTERPROT H8015828-8-1.0-29 ADVANCED MILLING CUTTER 5150874
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-8-1.0-29
rubix:
355A7889
manufacturer :
5150874
ean:
4042446143718
Technical specifications
Diameter
8
mm
Total length
80
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-8-1.0-29 ADVANCED MILLING CUTTER 5150874
Technical specifications
Attributes
Diameter
8
mm
Total length
80
mm
Length of cut
8
mm
Tail diameter
8
mm
Type of tail
cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.72
excl. VAT
/
Each
£
198.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F340-0953-076-SC1745 SC MILLING CM PLURA 2 7419196
SANDVIK 1P330-2540-XA1620 SC MILLING CM PLURA 1 7045787
ROEBUCK LDXM016SS LDX TCT HOLE SAW 16MM SHORT
DORMER S52312.0XR2.0 6706752
SANDVIK R215.34C06050-BC13P1640 SC MILLING CM PLURA 2 5742660
SANDVIK 2F340-2000-300CSC1745 SC MILLING CM PLURA 2 7419225
DORMER P8219.6X6.0 BURR 9.60 MM X 6.00 MM 6814185
CUTLINE UK-OEMSC210 OEMSC210 10MM CARBIDE 2FL SLOT DRILL ALCRN
SANDVIK 326R08-B25050VM-TH 1025 6010079
SANDVIK R215.35-05050-AC13L1620 SC MILLING CM PLURA 2 5742819
DORMER S804HB5.0 END MILL 5.00 MM 5983628
SANDVIK 1K232-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213427
MITSUBCARB MPXLRBD0060R005N040 ENDMILL COATED MSTAR 90042803
SANDVIK 1K233-2000-050-NB H10F DURA SOLID CARBIDE END MILL 8386855
DORMER P80312.7X6.0 BURR 12.70 MM X 6.00 MM 6814103