4 vari flute carbide end mill - standard series - weldon shank - through coolant- ozdy coated
Diameter | 6 mm |
---|---|
Total length | 57 mm |
Length of cut | 13 mm |
Number of teeth | 4 |
Tail diameter | 6 mm |
Angle of helix | 35 ° |
Type of tail | WELDON |
Coating | OZDY |
Centre cut | Yes |
Usually arrives within 14 working days