SANDVIK R216.42-00530-FC05G1700 SC MILLING CM PLURA 2 5963273


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-00530-FC05G1700
rubix:317A1420
manufacturer :5963273
brand logo
brand logo
Technical specifications
Diameter0.5 mm
Total length45 mm
Length of cut0.35 mm
See all Specifications

Product details : SANDVIK R216.42-00530-FC05G1700 SC MILLING CM PLURA 2 5963273


Technical specifications


Attributes
Diameter0.5 mm
Total length45 mm
Length of cut0.35 mm
Number of teeth2
Tail diameter4 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 117.33 excl. VAT
/ Each
£ 140.80 incl. VAT
  • Usually arrives within 14 working days