Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7636.0XR1.0 END MILL 6.00 MM X 1.0 MM 6706849
DORMER S7636.0XR1.0 END MILL 6.00 MM X 1.0 MM 6706849
Solid carbide miller Dormer
References
dormer:
S7636.0XR1.0
rubix:
2557001
ean:
7320760683989
Technical specifications
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7636.0XR1.0 END MILL 6.00 MM X 1.0 MM 6706849
Technical specifications
Attributes
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.23
excl. VAT
/
Each
£
57.88
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R215.34C16040-DS16K1640 SC MILLING CM PLURA 2 5742625
SANDVIK R216.34-08050-BC19P1620 SC MILLING CM PLURA 2 5743315
SANDVIK 2F340-1905-152-SC1745 SC MILLING CM PLURA 2 7419208
SANDVIK 1K223-0800-100-NH H10F DURA SOLID CARBIDE END MILL 8412601
SANDVIK R216.23-03050ACC08P 1620 PLURA SOLID CARBIDE END MILL 5742903
SANDVIK R216.24-06030CAP06G1610 SC MILLING CM PLURA 2 5742888
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 2 862572
SANDVIK 2P232-1200-NA H10F 6260078
DORMER S7678.0XR0.5 6707023
CUTLINE UK-OEMSC401 OEMSC401 1MM CARBIDE 4FL END MILL ALCRN
DORMER S23316.0 6706565
SANDVIK 2B330-0500-NCH10F SC MILLING CM PLURA 2 6259974
CUTLINE UK-OEMSC308 OEMSC308 8MM CARBIDE 3FL SLOT DRILL ALCRN
SANDVIK 2S342-1588-305CMBM2CM SC MILLING CM PLURA 2 8353001
SANDVIK 2F380-0953-076ASD1745 SC MILLING CM PLURA 2 7963639