ROEBUCK HSS TAP BSPF 3/4 X 14 SECOND


Machine thread-cutter Unbranded

References
unbranded:022835
rubix:022835
brand logo
brand logo
Technical specifications
Threading3/4 in.
Body materialhss
Typemetric blind bores and through-bores
See all Specifications

Product details : ROEBUCK HSS TAP BSPF 3/4 X 14 SECOND


ISO 529
Tap tolerance: Class 1, 2 and 3
Chamfer thread number: 1, 2 and 3
Cutting rake: 7°
Flute geometry: Straight flutes
Surface treatment: Bright
Application: For hand or machine tapping of through or blind holes.

Technical specifications


Attributes
Threading3/4 in.
Body materialhss
Typemetric blind bores and through-bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 49.88 excl. VAT
/ Each
£ 59.86 incl. VAT
  • Sold out