Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-PM101JB-M12X150P1PM COROTAP 8056608
SANDVIK T300-PM101JB-M12X150P1PM COROTAP 8056608
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-PM101JB-M12X150P1PM
rubix:
317A2827
manufacturer :
8056608
ean:
7323225958011
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-PM101JB-M12X150P1PM COROTAP 8056608
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.23
excl. VAT
/
Each
£
99.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR HSS TAP M22X1.5NO1
SANDVIK T200-PM100AA-M8P1PM COROTAP 8057112
ROEBUCK HSS TAP M8.0 X 1.25 PLUG
DORMER EP11M27X1.5 SPIRAL POINT TAP M27 X 1.50 MM 5973672
SANDVIK T300-XM100DA-M10B150 COROTAP OPTIMIZED FOR VERSATILITY 8248821
SANDVIK T200-PM100DA-M2.5P1PM COROTAP 8060153
WALTERPROT M2021305-M8 TAPS HSS-E X PERT 6149675
SANDVIK T200-PD101DA-M16D110 COROTAP 8248171
GUHRING 02986 005.000 MACHINE TAPS 9029860050000
WALTER M2051305-M4 TAPS HSS-E X PERT 6149758
WALTER M22563-UNC3/4 TAPS HSS-E X PERT 6149951
DORMER E013M16X1.0 TAP M16 X 1.00 MM 5973520
GUHRING 02851 024.000 MACHINE TAPS 9028510240000
WALTER K2031407-M6 TAPS HSS-E X PERT 6476198
DORMER E513M5X.5NO2 TAP M5 X 0.50 MM 5977196