Machine tap - right hand thread - hss - 3% vanadium multi-material
Angle of helix | 0 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E |
Tolerance | ISO229 |
Type | British through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 21 mm |
Tail diameter | 18 mm |
Square drive adapter | 14.5 mm |
Coating | Vaporized |
Threading (inch) | 5/8 |
No. of threads per inch | 14 |
Usually arrives within 14 working days