References
Walter Prototyp:P203009-EGM4
Rubix:276A3644
Manufacturer :6149135
EAN:4042446224806

Technical specifications
| Threading | m4x0,7 (egm4), 6h mod (6hmod) |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Documents
Product details : WALTER P203009-EGM4 TAPS HSS-E X PERT 6149135
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m4x0,7 (egm4), 6h mod (6hmod) |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 13 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 36.30 excl. VAT
/ Each
£ 43.56 incl. VAT
- Usually arrives within 14 working days