Machine thread-cutter Gühring
Threading diameter | 5 mm |
---|---|
Angle of helix | 40 ° |
Total length | 70 mm |
Threading diameter | 5 mm |
---|---|
Angle of helix | 40 ° |
Total length | 70 mm |
Body material | hss-e |
Type | metric blind bores |
With cooling spray | no |
Usually arrives within 14 working days