STARRETT NN1102896 DURATEC SFB RAKER 2896 X 10 X 0.65MM X 10


Starret Duratec SFB Raker Bandsaw

References
starrett:NN1102896
rubix:1266399
brand logo
brand logo
Technical specifications
Length2896 mm
Width10 mm
Thickness0.65 mm
See all Specifications

Product details : STARRETT NN1102896 DURATEC SFB RAKER 2896 X 10 X 0.65MM X 10


Recommended for general purpose cutting on easy machine materials Super Flexback blades have excellent fatigue endurance to give long life on machines running at a high surface feet per minute.

Strengths

High carbon/chromium "pinpoint carbide" tool steel
Hardened and tempered tooth tips - 64//66 Rockwell C Hardness

Applications

Ideal for contour and straight cutting

Technical specifications


Attributes
Length2896 mm
Width10 mm
Thickness0.65 mm
Body materialcarbide
Number of teeth to the inch10
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
  • Usually arrives within 14 working days