STARRETT BANDSAW BLADE AG1183 2896MM X 13 X 0.65 X 18T WY FB


Starret Duratec SFB Raker Bandsaw

References
starrett:NT1102896
rubix:1266428
brand logo
brand logo
Technical specifications
Width13 mm
Thickness0.65 mm
Body materialCarbide
See all Specifications

Product details : STARRETT BANDSAW BLADE AG1183 2896MM X 13 X 0.65 X 18T WY FB


Recommended for general purpose cutting on easy machine materials Super Flexback blades have excellent fatigue endurance to give long life on machines running at a high surface feet per minute.

Strengths

High carbon/chromium "pinpoint carbide" tool steel
Hardened and tempered tooth tips - 64//66 Rockwell C Hardness

Applications

Ideal for contour and straight cutting

Technical specifications


Attributes
Width13 mm
Thickness0.65 mm
Body materialCarbide
Number of teeth to the inch18
Show UNSPSC/ECL@SS
£ 16.62 excl. VAT
/ Each
£ 19.94 incl. VAT
  • Usually arrives within 14 working days