BAHCO 59S/50T27 5XBITS T27 50MM 1/4 STANDARD
Screwing end - Standard mechanical element Bahco
See technical informationReferences
Bahco:59S/50T27
Rubix:401A7538
EAN:7314150200139
Product details : BAHCO 59S/50T27 5XBITS T27 50MM 1/4 STANDARD
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Strengths
1/4" Standard Screwdriver Bit for TORX® Head Screws 50 mm
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- Delivery usually within ( 14 ) days

