References
Bahco:60T/T20
Rubix:401A7758
EAN:7314150199686

Product details : BAHCO 60T/T20 10XBITS T20 25MM 1/4 IVE TORSI
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For TORX® head screws
Suitable for hard material applications
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Steel-grey surface coated with clear lacquer for rust protection
Available in small blister pack of 2 pieces or plastic box of 10 pieces
A softer bit is more wear resistant against sudden impacts (in hard materials), preventing the tip from breaking prematurely
For TORX® head screws
Suitable for hard material applications
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Steel-grey surface coated with clear lacquer for rust protection
Available in small blister pack of 2 pieces or plastic box of 10 pieces
A softer bit is more wear resistant against sudden impacts (in hard materials), preventing the tip from breaking prematurely
Strengths
1/4" Torsion Screwdriver Bits for TORX® Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 25 mm |
| Model | 60t/t20 |
| Size | t20 |
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- Delivery usually within ( 14 ) days
