References
Bahco:7809PZ-2
Rubix:401A5276
EAN:7314153003430

Product details : BAHCO 7809PZ-2 SOCKET DRIVER 1/2
Knurled area for better grip
For Pozidriv head screws
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Standards: DIN 3120, ISO 1174
For Pozidriv head screws
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Standards: DIN 3120, ISO 1174
Strengths
1/2" Square Drive Socket Drivers for Pozidriv Head Screw 60 mm
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Number of elements | 1 |
| Imprint | pozidriv |
Show UNSPSC/ECL@SS
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
- Delivery usually within ( 14 ) days
