References
Bahco:706-4
Rubix:2524064
EAN:7314153018076

Documents
Product details : BAHCO 706-4 PRECISION SCREWDRIVER SET 7PCS
Strengths
Includes seven precision screwdrivers
Phosphate finished tip for higher accuracy
Specially designed screwdriver for precision work, especially for mechanical and electronic applications
Two-component handle with soft grip material for fast and comfortable screw driving
Cap in different colours and markings on the handle for easy identification of the tip
High-performance steel blade with chrome-plating for high protection against corrosion
In plastic case with hanging hole
Two-component handle ensures comfortable grip and transmits high torque to the blade
Rotating head allows a fast, precise and comfortable finger movement during turning
Precision machined phosphate finished tip guarantees high accuracy and precision fitting
Rotating head for quicker and more comfortable turning
Phosphate finished tip for higher accuracy
Specially designed screwdriver for precision work, especially for mechanical and electronic applications
Two-component handle with soft grip material for fast and comfortable screw driving
Cap in different colours and markings on the handle for easy identification of the tip
High-performance steel blade with chrome-plating for high protection against corrosion
In plastic case with hanging hole
Two-component handle ensures comfortable grip and transmits high torque to the blade
Rotating head allows a fast, precise and comfortable finger movement during turning
Precision machined phosphate finished tip guarantees high accuracy and precision fitting
Rotating head for quicker and more comfortable turning
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Number of elements | 7 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 53.93 excl. VAT
/ Each
£ 64.72 incl. VAT
- Delivery usually within ( 14 ) days
