Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
FACOM ATXR.J7PB TORX SCREWDRIVER SET
FACOM ATXR.J7PB TORX SCREWDRIVER SET
Set of 7 FACOM Resistorx Protwist screwdrivers
References
facom:
ATXR.J7PB
rubix:
208A9482
ean:
3662424097911
Technical specifications
Number of elements
7
Imprint
torx
Product details
Technical specifications
Product details : FACOM ATXR.J7PB TORX SCREWDRIVER SET
Set of 7 screwdrivers.
Contains: 10 x 75 - 15 x 75 - 20 x 100 - 25 x 100 - 27 x 100 - 30 x 125.
Dimensions: 8 x 50 mm
Technical specifications
Attributes
Number of elements
7
Imprint
torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.36
excl. VAT
/
Each
£
80.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RED R38100419 4MM SLOTTED SCREWDRIVER
WERA 133285 BIGPACK 900 CHISELDRIVER SET SL/PH/PZ/TX K'FORM+ 13PC
WERA 018283 932/6S CHISELDRIVER SET SL/PH SQ DRIVE K'FORM+ 6PC
FACOM AT.J12R1PB PHILLIPS POZIDRIV SLOTTED SCREWDRIVER SET
WERA 030170 1578A/6 SCREWDRIVER SET SL/PH ESD 6PC
FACOM SET OF TOOLS AE.J1
WERA 051028 KRAFTFORM KOMPAKT 27 XL UNIVERSAL 1 7PC
BAHCO 7809PH-2 SOCKET 1/2
WERA 018287 932/918/6 CHISELDRIVER SET SL/PZ K'FORM+ 6PC
WERA 007680 334SK/6 SCREWDRIVER SET SL/PH K'FORM+ 6PC
FACOM SCREWDRIVERS HB.4
WERA 051011 KRAFTFORM XXL 2 SCREWDRIVER SET PH/PZ/TX/SL K'FORM+ 12PC
WERA 134000 KRAFTFORM MICRO BIG PACK 1 ELECTRONICS 25PC
BAHCO 903T-2 TORX T-HANDLE SET
BAHCO 706-1 PRECISION SCREWDRIVER SET 6PCS