Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
BAHCO 7809Z/10 IMPERIAL HEX SOCKET SET 1/2IN
BAHCO 7809Z/10 IMPERIAL HEX SOCKET SET 1/2IN
Screwdrivers composition Bahco
References
bahco:
7809Z/10
rubix:
255A3900
ean:
7314153003560
Technical specifications
Number of elements
10
Imprint
Multiple imprint
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7809Z/10 IMPERIAL HEX SOCKET SET 1/2IN
1/2" Square Drive Socket Driver Set for Imperial Hex Head Screw
7809Z 1/2" square drive hex socket drivers imperial, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 17/32, 9/16, 19/32 and 5/8"
High-performance alloy steel
Highly polished finish
Metal case
L = 255mm W = 110mm D = 45mm
Technical specifications
Attributes
Logistic Weight
2160
g
Number of elements
10
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.95
excl. VAT
/
Each
£
205.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-9886 SCREWDRIVER ERGO SET 6PCE
WERA 059298 K'FORM KOMPAKT 40 7PC
"WERA 023471 KRAFTFORM KOMPAKT 400 RA SET 1 WITH 1/4"" RAPIDAPTOR 17PC"
WERA 022745 3165I/6 SCREWDRIVER SET PZ/SL K'FORM VDE STAINLESS 6PC
ROEBUCK TORX SCREWDRIVERS SET 6 PIECE 827147
MILWAUKEE 4932471869 PRECISION SCREWDRIVER SET 6PC
WERA 051028 KRAFTFORM KOMPAKT 27 XL UNIVERSAL 1 7PC
STANLEY FATMAX 7PCE SDRIVER SET 0-65-438
WERA 051061 KRAFTFORM KOMPAKT RA M 1 15PC
GEDORE 2005 CT2-2160 SCREWDRIVER SET IN CT MODULE 15 PCS
GEDORE 1500 CT1-2150 PH CHECK-TOOL INSERT WITH ASSORTMENT
BAHCO 605-10-PC-AU SCREWDRIVER SET 10PCS PLASTIC CASE
FACOM ATPST.J6 PROT SD SET 6PCE STAIN
XCELITE NUTDRIVER SET NO 99PS-51MM
WERA 032063 3334/50/55/6 SCREWDRIVER SET SL/PH/PZ KFORM STAINLESS 6PC