Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
WERA 051028 KRAFTFORM KOMPAKT 27 XL UNIVERSAL 1 7PC
WERA 051028 KRAFTFORM KOMPAKT 27 XL UNIVERSAL 1 7PC
Screwdrivers composition Wera
References
wera:
05051028001
rubix:
265A5560
manufacturer :
05051028001
ean:
4013288229588
Product details
Technical specifications
Product details : WERA 051028 KRAFTFORM KOMPAKT 27 XL UNIVERSAL 1 7PC
Kraftform Kompakt 27 XL Universal 1, 7 pieces
2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm
1x 855/1 BTZ bits: PZ 2 x 25 mm
3x 867/1 BTZ TORX® bits: TX 25x25 mm, TX 15x25 mm, TX 20x25 mm
1x : 1/4" x 300 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.70
excl. VAT
/
Each
£
32.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
XCELITE NUTDRIVER SET NO 99PS-51MM
WERA 059298 K'FORM KOMPAKT 40 7PC
WERA 051010 KRAFTFORM XXL SCREWDRIVER SET PH/PZ/SL K'FORM+ 12PC
WERA 118152 2035/6B SCREWDRIVER SET SL/PH K'FORM MICRO 6PC
STANLEYBLA 0-66-052 SLOTTED SCREWDRIVER SET
FACOM ATCL.2A15 FAC 15PCE BITS3 IN 1 SD RATCHET
FACOM ATP.J5 PROT SCREWDRIVER SET 5PCE STD
STANLEY STHT0-62630 4PC TORX PRECISION SCREWDRIVER SET T6-T9
WERA 133355 160I/162I/167I/9 VDE S;DRIVER SET SL/PH/TX K'FORM+ 9PC
STANLEY STHT0-60211 PHILLIPS,POZIDRIV,SLOTTED SCREWDRIVER SET 10 PIECE
STANLEY STHT0-62629 8PC SLTD/PH PRECISION SCREWDRIVER SET
BRITOOL EXPERT 6 SCREWDRIVERS SET -FLARED / PH E160902
WERA 135938 K'FORM KOMPAKT 11 HALFMOON SL/PH/HEX/TX MICRO 11PC
WERA 136700 9108/2 SET INSTALLATION TOOLS FOR MC4 SOLAR CONNECTORS PK2
BAHCO BE-9885 SCREWDRIVER ERGO SET