BAHCO BE-9886 SCREWDRIVER ERGO SET 6PCE
BE-9886 Screwdrivers Set
See technical informationSee documentsReferences
Bahco:BE-9886
Rubix:4521041
EAN:7314150048472

Documents
Product details : BAHCO BE-9886 SCREWDRIVER ERGO SET 6PCE
The BE-9886 is a 6-piece Screwdriver Set made of Vanadium-Extra with blade matte chrome plated, entirely hardened, tip black oxidized finish. For slotted, Phillips PH and Pozidriv PZ head screws. Ergonomically developed 3-component handle of polypropylene and thermoplastic elastomer.
- ERGO TM screwdriver set, 6 pieces
- For slotted, Phillips and Pozidriv head screws
- In cardboard box
Contents: 3.5mm x 75mm, 5.5mm x 100mm, PH1 x 75mm, PH2 x 100mm, PZ1 x 75mm, PZ2 x 100mm
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Number of elements | 6 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 59.26 excl. VAT
/ Each
£ 71.11 incl. VAT
- In stock: Next day delivery
