BAHCO 6-470-08-2-2 3 8IN HANDLED RASPSPLASTIC ROLL


Rasp Set

References
bahco:6-470-08-2-2
rubix:80333559
ean:7311518242008
brand logo
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : BAHCO 6-470-08-2-2 3 8IN HANDLED RASPSPLASTIC ROLL


Strengths

•Set of 3-files with handle
File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
Second cut for high removal rate
Contains half-round rasp, a round rasp and a homeowners file for wood
For carpentry jobs
Half-round rasp, round rasp, homeowner's file for wood containing both rasp cut and double cut bastard
Type of cut: 2 = second
Supplied in a cardboard display box with plastic roll-up wallet included

Technical specifications


Attributes
Logistic Weight755 g
Number of elements3
Show UNSPSC/ECL@SS
£ 49.91 excl. VAT
/ Each
£ 59.89 incl. VAT
  • Usually arrives within 14 working days