References
Dormer:B3015/16
Rubix:025601
EAN:7320760182390



Product details : DORMER B3015/16 REAMER 5/16 INCH 5986406
HSS Pengat hand reamer with cylindrical shank, taper 1:48, steam-vented grooves for steel <850 N/mm². Free-cutting stainless steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.
Applications
• Free-cutting mild steel (<120 HB <400 N/mm²)
• Structural steel and case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Structural steel and case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Free-cutting stainless steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 5.84 mm |
|---|---|
| Total length | 143 mm |
| Length of cut | 105 mm |
| Coating | bright/steam-relieved |
| Square | 6.3 mm |
Show UNSPSC/ECL@SS
£ 74.90 excl. VAT
/ Each
£ 89.88 incl. VAT
- Usually arrives within 14 working days
