Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-20 REAMING TOOLS HSS/-CO 5071541
TITEX F1131-20 REAMING TOOLS HSS/-CO 5071541
Manual Reaming Tool
References
walter titex:
F1131-20
rubix:
356A8262
manufacturer :
5071541
ean:
4031132131979
Technical specifications
Diameter
20
mm
Total length
201
mm
Length of cut
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-20 REAMING TOOLS HSS/-CO 5071541
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
20
mm
Total length
201
mm
Length of cut
100
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.42
excl. VAT
/
Each
£
94.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B10021.0 REAMER 21.00 MM 5986330
CUTLINE HAND REAMER H7 HSS 9.0 MM 869765
DOR HSS REAMER 2.0
GUHRING 00429 010.000 REAMER/COUNTERSINK TOOL 9004290100000
DORMER B1003/16 REAMER 3/16 INCH 5986277
TITEX F1131-5 REAMING TOOLS HSS/-CO 5071601
DORMER B9034.0 REAMER 4.00 MM 5986873
TITEX F1131-22 REAMING TOOLS HSS/-CO 5071545
TITEX F1231-16 REAMING TOOLS HSS/-CO 5071682
DORMER B10040.0 REAMER 40.00 MM 5986242
DORMER B9527.0 REAMER 7.00 MM 5986974
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
DORMER B10014.0 REAMER 14.00 MM 5986275
DOR HSS REAMER 30.0
GUHRING 00413 012.000 HAND REAMERS HSS