TITEX F1131-5.5 REAMING TOOLS HSS/-CO 5071606
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-5.5
Rubix:356A8296
Manufacturer :5071606
EAN:4031132089447

Documents
Product details : TITEX F1131-5.5 REAMING TOOLS HSS/-CO 5071606
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 47 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 26.00 excl. VAT
/ Each
£ 31.20 incl. VAT
- Usually arrives within 14 working days



