Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1003/32 REAMER 3/32 INCH 5986312
DORMER B1003/32 REAMER 3/32 INCH 5986312
Hand reamers B100
References
dormer:
B1003/32
rubix:
1066060
ean:
7320760179611
Technical specifications
Diameter
2.38
mm
Total length
54
mm
Length of cut
27
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1003/32 REAMER 3/32 INCH 5986312
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
2.38
mm
Total length
54
mm
Length of cut
27
mm
Square
1.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.73
excl. VAT
/
Each
£
45.28
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
DORMER B90310.0 REAMER 10.00 MM 5986925
TITEX F1231-26 REAMING TOOLS HSS/-CO 5071690
GUHRING 00413 004.000 HAND REAMERS HSS
TITEX F1231-10 REAMING TOOLS HSS/-CO 5071676
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
DORMER B1008.0 REAMER 8.00 MM 5986303
DORMER B10040.0 REAMER 40.00 MM 5986242
DORMER B10035.0 REAMER 35.00 MM 5986224
PRESTO 10.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1131-4 REAMING TOOLS HSS/-CO 5071581
DORMER B90312.0 REAMER 12.00 MM 5986959
DORMER B90320.0 REAMER 20.00 MM 5986868
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 5/16 INCH
GUHRING 00416 012.000 HAND REAMER HSS 12.000 MM H7 BRIGHT