Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
PRESTO 10.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
PRESTO 10.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
Series 73060 High Speed Steel
References
presto:
7306010.0
rubix:
2545789
Product details
Technical specifications
Product details : PRESTO 10.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
Presto straight shank hand reamers form B, ideal for hand reaming with a square drive , comes with a taper lead for ease of starting. Produces a H7 tolerance hole.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.39
excl. VAT
/
Each
£
35.27
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GUHRING 00413 005.000 HAND REAMERS HSS
GUHRING 00413 015.000 HAND REAMERS HSS
TITEX F1231-26 REAMING TOOLS HSS/-CO 5071690
TITEX F1131-7.2 REAMING TOOLS HSS/-CO 5071625
TITEX F1131-22 REAMING TOOLS HSS/-CO 5071545
GUHRING 00413 004.000 HAND REAMERS HSS
DORMER B1002.0 REAMER 2.00 MM 5986320
DOR HSS REAMER 1.2
CUTLINE HAND REAMER H7 HSS 3.0 MM 869759
DORMER B10014.0 REAMER 14.00 MM 5986275
DORMER B10020.0 REAMER 20.00 MM 5986327
DORMER B10022.0 REAMER 22.00 MM 5986341
DORMER HSS REAMER 10.0 B95210.0
DORMER B1004.5 REAMER 4.50 MM 5986239
DORMER B1007/16 REAMER 7/16 INCH 5986289