Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.03 REAMING TOOLS HSS/-CO 5072783
TITEX F1352HUN-7.03 REAMING TOOLS HSS/-CO 5072783
Machine reamer in HSS
References
walter titex:
F1352HUN-7.03
rubix:
276A2707
manufacturer :
5072783
ean:
4031132141190
Technical specifications
Nominal diameter (metric)
7.03
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.03 REAMING TOOLS HSS/-CO 5072783
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.03
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1702.02 REAMER 2.02 MM 5986798
TITEX F1352HUN-8.2 REAMING TOOLS HSS/-CO 5072900
DORMER B1709.51 REAMER 9.51 MM 5986611
TITEX F1352HUN-3.24 REAMING TOOLS HSS/-CO 5072366
TITEX F1352HUN-5.07 REAMING TOOLS HSS/-CO 5072549
DOR CARBIDE REAMER 1.53
DOR CARBIDE REAMER 1.99
DORMER B1011/4 REAMER 1/4 INCH 5986548
TITEX F1352HUN-6.22 REAMING TOOLS HSS/-CO 5072702
TITEX F1352-10.1 REAMING TOOL 5071826
DOR CARBIDE REAMER 12.03
TITEX F1352HUN-7.89 REAMING TOOLS HSS/-CO 5072869
TITEX F1352HUN-1.13 REAMING TOOLS HSS/-CO 5071954
DORMER B1011.1/4 REAMER 1.1/4 INCH 5986336
TITEX F1352HUN-5.79 REAMING TOOLS HSS/-CO 5072659