NOGA TB 1000 DEBURRING TOOL FINE BURR
Noga Teddyburr Deburring Tool
See technical informationSee documentsReferences
Noga:TB 1000
Rubix:1277294
Documents
Product details : NOGA TB 1000 DEBURRING TOOL FINE BURR
Strengths
Designed for hard to reach locations
Holds 2,6 mm blades
N1 blade mounted in a 8 mm hexagonal painted aluminium handle
Blade is replaceable
Set included one N1 swivel blade
Holds 2,6 mm blades
N1 blade mounted in a 8 mm hexagonal painted aluminium handle
Blade is replaceable
Set included one N1 swivel blade
Applications
Holes
Straight Edge
Curved Edge
Straight Edge
Curved Edge
Technical specifications
Attributes
| Model | tb 1000 |
|---|---|
| Type | n1 |
| Diameter | 2.6 mm |
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
- Usually arrives within 14 working days

