Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 7/8 A/F
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 7/8 A/F
Socket Expert
References
expert:
E113719
rubix:
2014636
ean:
3258951137192
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 7/8 A/F
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
250
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.92
excl. VAT
/
Each
£
14.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.16H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 16MM
GEDORE 60MM SOCKET D21-60
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 20MM
STAHLWILLE 1/4 INCH DRIVE X 8MM SOCKET HEXAGON
FACOM J SERIES B-HEX SOCKET 3/8 INCH DRIVE 1/4 A/F
BAHCO 6700SZ-11/32 SOCKET 1/4
FACOM R.13 R HEX SOCKET 1/4 INCH SQUARE DRIVE 13MM
ROEBUCK 880150 3/8IN DRIVE SOCKET BI-HEX22MM
ROEBUCK 880183 1/2IN DRIVE SOCKET BI-HEX26MM
FACOM SOCKET NS.22LA
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 14MM
ROEBUCK SET06MML DEEP IMPACT SOCKET SET 245193 3/8 INCH DRIVE 14 PIECE
FACOM R.5 R HEX SOCKET 1/4 INCH SQUARE DRIVE 5MM
BAHCO 7800SM-17 SOCKET 1/2
"ISS BH0807L 7/16 DEEP BI-HEX 1/2"" SQUARE DRIVE"