References
Facom:NS.22LA
Rubix:1240204
EAN:3148516555175



Product details : FACOM SOCKET NS.22LA
NS.LA - 1/2" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 296 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x35x35 mm |
| Package weight | 296 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30 mm |
| Length | 78 mm |
| Square | 22 mm |
Show UNSPSC/ECL@SS
£ 26.59 excl. VAT
/ Each
£ 31.91 incl. VAT
- Delivery usually within ( 14 ) days
